SV40KM2P0B
Tripp-Lite Power Supplies, SV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SV40KM2P0B

Tripp-Lite Power Supplies, SV Series
In stock
Item Number
SV40KM2P0B
MFG Item Number
SV40KM2P0B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, SV Series
Item #
SV40KM2P0B
40kVA Smart Online 3-Phase UPS

SV Series Information

  • Scalability Capacity up to 60kVA
The SV Series 20kVA Small‑Frame 3‑Phase On‑Line Double‑Conversion UPS System delivers true scalability and offers the highest level of secure, uninterrupted power protection. Featuring a modular, scalable design with high‑efficiency voltage and frequency independent (VFI) operation, this on‑line UPS system with a high 0.9 power factor is ideal for protecting a variety of critical IT systems.

Specifications

Specifications
Manufacturer Part Number SV40KM2P0B
Item Number SV40KM2P0B
Manufacturer Tripp-Lite
Product Series SV
Family Series Tripp-Lite Power Supplies, SV Series
Volt Amp Capacity (VA) 40,000 VA
Watt Capacity 36,000 W
Voltage 127 VAC, 120 VAC, 220 VAC, 208 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Phase 3
Class Online
Mounting Stand Alone
Approvals CSA, UL
RoHS Yes
Net Weight 755 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved