The store will not work correctly when cookies are disabled.
TLP64USBRA15
MFG Item Number
TLP64USBRA15
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Surge Protector Power Strip
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
TLP64USBRA15 |
Item Number |
TLP64USBRA15 |
Manufacturer |
Tripp-Lite |
Family Series |
Tripp-Lite Power Strips |
Nominal Input Voltage |
120 VAC |
Frequency |
50 Hz, 60 Hz |
Output Watts |
1,800 W |
Circuit Breaker |
15 A |
Number of Outlets |
6 |
Suppression Rating |
900 J |
Telephone Protection |
No |
Cable Protection |
No |
Network Protection |
No |
EMI/RFI Filtering |
Yes |
Intended Application |
Home/Office |
Material |
Plastic |
Cord Length |
15 ' |
Power Switch |
Yes |
Approvals |
cUL, UL |
RoHS |
No |
Comments |
with (4) USB Ports |
Net Weight |
2.1 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved