TLP6F18
Tripp-Lite Power Strips
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TLP6F18

Tripp-Lite Power Strips
In stock
Item Number
TLP6F18
MFG Item Number
TLP6F18
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Strips, Series
Item #
TLP6F18
Surge Protector Power Strip

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TLP6F18
Item Number TLP6F18
Manufacturer Tripp-Lite
Family Series Tripp-Lite Power Strips
Nominal Input Voltage 240 VAC
Frequency 50 Hz, 60 Hz
Circuit Breaker 16 A
Number of Outlets 6
Suppression Rating 250 J
Telephone Protection No
Cable Protection No
Network Protection No
EMI/RFI Filtering Yes
Intended Application Home/Office
Material Plastic
Power Switch Yes
Approvals CE, REACH
RoHS Yes
Comments French Type E Outlets
Net Weight 1.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved