U208-002-IND
Tripp-Lite Panel & Computer Interface Cables
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

U208-002-IND

Tripp-Lite Panel & Computer Interface Cables
In stock
Item Number
U208-002-IND
MFG Item Number
U208-002-IND
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel & Computer Interface Cables, Series
Item #
U208-002-IND
USB to Serial Adapter Converter

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number U208-002-IND
Item Number U208-002-IND
Manufacturer Tripp-Lite
Family Series Tripp-Lite Panel & Computer Interface Cables
Connector Type USB to DB9
Connector Gender Male to Female
Shielding No
Plenum Rated No
Strain Relief No
Color Black
Approvals CE, REACH
RoHS Yes
Gross Weight 0.85 lbs
Net Weight 0.42 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved