U336-MMF-1G-LC
Tripp-Lite Panel & Computer Interface Cables
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

U336-MMF-1G-LC

Tripp-Lite Panel & Computer Interface Cables
In stock
Item Number
U336-MMF-1G-LC
MFG Item Number
U336-MMF-1G-LC
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel & Computer Interface Cables, Series
Item #
U336-MMF-1G-LC
USB MMF Fiber Transceiver Ethernet

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number U336-MMF-1G-LC
Item Number U336-MMF-1G-LC
Manufacturer Tripp-Lite
Family Series Tripp-Lite Panel & Computer Interface Cables
Connector Type USB to LC
Connector Gender Male to Female
Length 0.155 '
Shielding No
Jacket Material VW-1
Plenum Rated No
Strain Relief No
Color White
Approvals CE, REACH
RoHS Yes
Gross Weight 0 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved