The store will not work correctly when cookies are disabled.
U444-06N-H4UBC2
Tripp-Lite Panel & Computer Interface Cables
In stock
Item Number
U444-06N-H4UBC2
MFG Item Number
U444-06N-H4UBC2
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel & Computer Interface Cables, Series
USB C Multiport Adapter 4K HDMI
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
U444-06N-H4UBC2 |
Item Number |
U444-06N-H4UBC2 |
Manufacturer |
Tripp-Lite |
Family Series |
Tripp-Lite Panel & Computer Interface Cables |
Connector Type |
USB-C to USB-A |
Connector Gender |
Male to Female |
Length |
0.5 ' |
Shielding |
No |
Jacket Material |
VW-1 |
Plenum Rated |
No |
Strain Relief |
No |
Color |
Black |
Approvals |
CE, REACH |
RoHS |
Yes |
Gross Weight |
0 lbs |
Net Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved