7511
Trumeter Timers, 7511 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7511

Trumeter Timers, 7511 Series
In stock
Item Number
7511
MFG Item Number
7511
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, 7511 Series
Item #
7511
TIMER QUAD MODES - DRY CONTACT

7511 Series Information

Eight digit liquid crystal display timer, self powered with a 10 year battery life. A compact LCD timer designed for many applications, screw terminals ensure fast wiring. Features include backlighting (external 5VDC supply required), 4 timing modes, timing direction indication, and 9mm high digits. High Voltage (HV) version accepts input voltages of 10‑110VDC or 10‑240VAC.

Specifications

Specifications
Manufacturer Part Number 7511
Item Number 7511
Manufacturer Trumeter
Product Series 7511
Family Series Trumeter Timers, 7511 Series
Operating Voltage Battery
Mounting DIN - 1/32
Number of Digits 8 Total - Programmable Decimal
Time Format Hours, Hours:Minutes, Minutes:Seconds, Seconds
Display Type LCD - Backlit
Termination Screw Terminals
NEMA Rating NEMA 4X
IP Rating IP65
Timing Activation Sinking (NPN)
Indicator Light No
Resettable Yes
Approvals CE, cUL, UL
Comments Backlight Requires External 5 VDC Supply
Net Weight 0.085 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved