8981-1
Trumeter Counters, 898X Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8981-1

Trumeter Counters, 898X Series
In stock
Item Number
8981-1
MFG Item Number
8981-1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, 898X Series
Item #
8981-1
PRED DUAL RELAY O/P 100-240VAC

898X Series Information

  • Available with RS485 Interface and MODBUS and CR/LF Protocol
  • Could be Used as a Preset Counter, Batch Counter or Total Counter
  • 2 Relays (Change‑Over)
The 898X is a counter, tachometer, timer and position display in a single unit. It can be used as a preset counter, batch counter or totalizer depending on requirements, with automatic help text to take the user through programming. With its automatic help text, clearly and legibly displayed on 14 LED segments, the 898X preset counter takes the user effortlessly through the programming. The large user‑friendly front keys can be operated even when wearing gloves. The 14mm high LED display ensures easy reading even from a long distance and in poor lighting conditions.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8981-1
Item Number 8981-1
Manufacturer Trumeter
Product Series 898X
Family Series Trumeter Counters, 898X Series
Nominal Voltage 120 VAC, 240 VAC
Voltage 100-240 VAC
Presets 2
Outputs (2) Relay
Display Type LED - Red
Display Size 1 Line, 6 Digit
Display Range 0.001-999,999
Functions Counter, Position Display, Tachometer, Timer
Termination Screw Terminals
Mounting Panel Mount
IP Rating IP65
Approvals CE
RoHS Yes
Net Weight 0.3969 lbs
Gross Weight 0.68 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved