P9-4916
Trumeter Counters, 4916 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P9-4916

Trumeter Counters, 4916 Series
In stock
Item Number
P9-4916
MFG Item Number
P9-4916
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, 4916 Series
Item #
P9-4916
12VDC, P PANEL MNT, NON-RESET

4916 Series Information

The 4916 Series incorporates the latest manufacturing technology together with basic design to achieve high performance over a wide temperature range with low power consumption. These counters can be mounted by two front flange styles, base mount or behind the panel (front mount). The 4916 has UL approvals and can operate over a wide voltage range of DC or AC power.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P9-4916
Item Number P9-4916
Manufacturer Trumeter
Product Series 4916
Family Series Trumeter Counters, 4916 Series
Number of Digits 6
Count Speed (CPM) 600 Cpm
Reset Non-Reset
Mounting Panel Mount
Color White Text on Black Background
Net Weight 0.24 lbs
Gross Weight 0.24 lbs
Digit Height (in) 0.16 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved