The store will not work correctly when cookies are disabled.
B4161-08-17MM
Turck Connectors, EuroFast Series
In stock
Item Number
B4161-08-17MM
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Connectors, EuroFast Series
Connector, Field Wireable
EuroFast Series Information
- Low Profile Junction Boxes, 8‑Port
- Threaded M12 Connection
- Available with or without LEDs
- Dual Input/Output per Port
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
U2-18532 |
Item Number |
B4161-08-17MM |
Manufacturer |
Turck |
Product Series |
EuroFast |
Family Series |
Turck Connectors, EuroFast Series |
Connector Class |
Mini (7/8 in) |
Gender |
Female with Female Threads |
Number of Poles |
6 |
Connector Size |
7/8-16 UN |
Plug Angle |
Straight |
Cable Diameter Range |
8-17 mm |
Minimum Cable Diameter |
8 mm |
Maximum Cable Diameter |
17 mm |
Voltage Rating (AC) |
600 VAC |
Voltage Rating (DC) |
600 VDC |
Current Rating |
8 A |
Contact Type |
Screw Terminal |
IP Rating |
IP67 |
Coupling Nut Material |
Nickel-Plated Brass |
Temperature Range |
-40-90 °C |
Body Material |
Polyamide |
Net Weight |
0.185 lbs |
Gross Weight |
0.185 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved