BC10-M30K-VP4X-H1141
Turck Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BC10-M30K-VP4X-H1141

Turck Sensors
In stock
Item Number
BC10-M30K-VP4X-H1141
MFG Item Number
2503035
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
BC10-M30K-VP4X-H1141
Sensor; M30; Capacitive; 10mm

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2503035
Item Number BC10-M30K-VP4X-H1141
Manufacturer Turck
Family Series Turck Sensors
Diameter 30 mm
Number of Wires 4-Wire
Voltage (DC) 10-65 VDC
Operating Voltage 10-65 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Range 10 mm
Output Circuit NO, NC
Status Indicator Yes
Body Composition Metallic
Enclosure IP67
Approvals cULus
Net Weight 0.215 lbs
Gross Weight 0.315 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved