FEN20-4DIP-4DXP-DIN
Turck I/O Modules, FEN20 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FEN20-4DIP-4DXP-DIN

Turck I/O Modules, FEN20 Series
In stock
Item Number
FEN20-4DIP-4DXP-DIN
MFG Item Number
6931092
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, FEN20 Series
Item #
FEN20-4DIP-4DXP-DIN
Compact IP20 Multiprotocol Ethernet

FEN20 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6931092
Item Number FEN20-4DIP-4DXP-DIN
Manufacturer Turck
Product Series FEN20
Family Series Turck I/O Modules, FEN20 Series
Fieldbus Protocol EtherNet/IP, Modbus TCP, PROFINET
Signal Type Digital Input, Digital Input/Output, Digital Output
Connection Type Screw Terminal
Device Type Compact Station, I/O Module
Ambient Temperature -40-158 °F
IP Rating IP20
Approvals CE, cULus
Net Weight 0.25 lbs
Gross Weight 0.335 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved