TBEN-L4-16DIP
Turck I/O Modules, TBEN-L Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TBEN-L4-16DIP

Turck I/O Modules, TBEN-L Series
In stock
Item Number
TBEN-L4-16DIP
MFG Item Number
6814009
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, TBEN-L Series
Item #
TBEN-L4-16DIP
Multiprotocol block I/O module; 16

TBEN-L Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6814009
Item Number TBEN-L4-16DIP
Manufacturer Turck
Product Series TBEN-L
Family Series Turck I/O Modules, TBEN-L Series
Fieldbus Protocol EtherNet/IP, Modbus TCP, PROFINET
Signal Type Digital Input
Connection Type M12
Device Type Compact Station, Field Logic Controller (ARGEE), I/O Module
Ambient Temperature -40-158 °F
IP Rating IP65, IP67, IP69K
Approvals CE, cULus
Net Weight 1.28 lbs
Gross Weight 1.365 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved