TBEN-S2-4IOL
Turck I/O Modules, TBEN-S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TBEN-S2-4IOL

Turck I/O Modules, TBEN-S Series
In stock
Item Number
TBEN-S2-4IOL
MFG Item Number
6814024
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, TBEN-S Series
Item #
TBEN-S2-4IOL
I/O

TBEN-S Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6814024
Item Number TBEN-S2-4IOL
Manufacturer Turck
Product Series TBEN-S
Family Series Turck I/O Modules, TBEN-S Series
Fieldbus Protocol EtherNet/IP, Modbus TCP, PROFINET
Signal Type Digital Input, Digital Input/Output, Digital Output, IO-Link
Connection Type M12
Device Type Compact Station, Field Logic Controller (ARGEE), I/O Module
Ambient Temperature -40-158 °F
IP Rating IP65, IP67, IP69K
Approvals CE, cULus
Net Weight 0.45 lbs
Gross Weight 0.505 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved