TBIL-M1-16DXP
Turck I/O Modules, TBIL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TBIL-M1-16DXP

Turck I/O Modules, TBIL Series
In stock
Item Number
TBIL-M1-16DXP
MFG Item Number
6814102
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, TBIL Series
Item #
TBIL-M1-16DXP
Junction Box

TBIL Series Information

  • Rugged, Fully Potted I/O Hub in IP67
  • IO‑Link Diagnostics for Short‑Circuit and Supply Voltage
  • 2 Inputs Per Port
  • Metal Connector

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6814102
Item Number TBIL-M1-16DXP
Manufacturer Turck
Product Series TBIL
Family Series Turck I/O Modules, TBIL Series
Fieldbus Protocol IO-Link
Signal Type Digital Input, Digital Input/Output, Digital Output
Connection Type M12
Device Type Compact Station, I/O Hub, I/O Module
Ambient Temperature -40-158 °F
IP Rating IP67, IP69K
Approvals CE, cULus
Net Weight 0.495 lbs
Gross Weight 0.63 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved