VB2-FSM4.4/2FKM4
Turck Cordsets, Eurofast Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VB2-FSM4.4/2FKM4

Turck Cordsets, Eurofast Series
In stock
Item Number
VB2-FSM4.4/2FKM4
MFG Item Number
U0098
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, EuroFast Series
Item #
VB2-FSM4.4/2FKM4
CONNECTOR; STRAIGHT FEMALE; 3; M12

EuroFast Series Information

  • Low Profile Junction Boxes, 8‑Port
  • Threaded M12 Connection
  • Available with or without LEDs
  • Dual Input/Output per Port

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number U0098
Item Number VB2-FSM4.4/2FKM4
Manufacturer Turck
Product Series EuroFast
Family Series Turck Cordsets, Eurofast Series
Connector Class Micro (M12)
Number of Poles 4
Number of Pins 4
Connector Type Y-Splitter
Connector Size M12 x 1.00 Male to M12 x 1.00 Female and M12 x 1.00 Female
Gender Male to (2) Female
Voltage Rating 250 V
Current Rating 4 A
NEMA Rating NEMA 1, NEMA 4, NEMA 3, NEMA 6P
IP Rating IP68
Net Weight 0.09 lbs
Gross Weight 0.605 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved