011498A
US Gauge Panel Meters & Gauges
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

011498A

US Gauge Panel Meters & Gauges
In stock
Item Number
011498A
MFG Item Number
011498A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, Series
Item #
011498A
503 Altitude

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 011498A
Item Number 011498A
Manufacturer US Gauge
Family Series US Gauge Panel Meters & Gauges
Range 0-100 psi
Case Size 4.5 "
Maximum Value 100
Minimum Value 0
Case Material Steel
Case Style Lower Mount
Connection 1/4 NPT
Units Dual Scale: psi, ft H2O
Vacuum Measurement No
Window Composition Glass
Filler Medium Dry
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved