132792
US Gauge Panel Meters & Gauges, 1929 SOLFRUNT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

132792

US Gauge Panel Meters & Gauges, 1929 SOLFRUNT Series
In stock
Item Number
132792
MFG Item Number
132792
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, 1929 SOLFRUNT Series
Item #
132792
1929 SOLFRUNT

1929 SOLFRUNT Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 132792
Item Number 132792
Manufacturer US Gauge
Product Series 1929 SOLFRUNT
Family Series US Gauge Panel Meters & Gauges, 1929 SOLFRUNT Series
Range 0-5 psi
Case Size 4.5 "
Maximum Value 5
Minimum Value 0
Case Material PET
Case Style Lower Mount
Tube & Socket Material Stainless Steel
Connection 1/2 NPT
Units Single Scale: psi
Vacuum Measurement No
Window Composition Acrylic
Filler Medium Dry
Net Weight 1.84 lbs
Gross Weight 2.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved