172285A
US Gauge Panel Meters & Gauges, 734 Low Pressure Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

172285A

US Gauge Panel Meters & Gauges, 734 Low Pressure Series
In stock
Item Number
172285A
MFG Item Number
172285A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, 734 Low Pressure Series
Item #
172285A
Gauge, 0-35in.H2O, 2.5in., 1/4in.NPT Ent

734 Low Pressure Series Information


Specifications

Specifications
Manufacturer Part Number 172285A
Item Number 172285A
Manufacturer US Gauge
Product Series 734 Low Pressure
Family Series US Gauge Panel Meters & Gauges, 734 Low Pressure Series
Range 0-35 " H2O
Case Size 2.5 "
Case Material Steel
Case Style Center Back Mount
Tube & Socket Material Copper Alloy
Connection 1/4 NPT
Units Single Scale: in H2O
Window Composition Acrylic
Filler Medium Dry
Net Weight 0.35 lbs
Gross Weight 0.445 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved