2122
US Motors Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2122

US Motors Fans
In stock
Item Number
2122
MFG Item Number
2122
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
2122
Motor, 4 W,1800 RPM,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2122
Item Number 2122
Manufacturer US Motors
Family Series US Motors Fans
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Current Rating 0.2 A
Fan Speed 1,550 RPM
Connection Type Wire Leads
Rotation Counterclockwise
Net Weight 2.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved