2127
US Motors Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2127

US Motors Fans
In stock
Item Number
2127
MFG Item Number
2127
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
2127
Motor, HVAC

Series Information

Specifications

Specifications
Manufacturer Part Number 2127
Item Number 2127
Manufacturer US Motors
Family Series US Motors Fans
Operating Voltage 230 VAC
Current Rating 0.6 A
Fan Speed 1,550 RPM
Connection Type Wire Leads
Rotation Counterclockwise
Net Weight 2.2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved