EC5407D
US Motors Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EC5407D

US Motors Fans
In stock
Item Number
EC5407D
MFG Item Number
EC5407D
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
EC5407D
Motor, ECM

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EC5407D
Item Number EC5407D
Manufacturer US Motors
Family Series US Motors Fans
Operating Voltage 230 VAC, 115 VAC
Nominal Voltage 120 VAC, 240 VAC
Power Consumption 50 W
Fan Speed 1,625 RPM
Rotation Counterclockwise
Net Weight 2.87 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved