EC5414E
US Motors Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EC5414E

US Motors Fans
In stock
Item Number
EC5414E
MFG Item Number
EC5414E
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
EC5414E
Motor, .034 HP,13600 RPM, 35

Series Information

Specifications

Specifications
Manufacturer Part Number EC5414E
Item Number EC5414E
Manufacturer US Motors
Family Series US Motors Fans
Operating Voltage 230 VAC, 115 VAC
Nominal Voltage 120 VAC, 240 VAC
Power Consumption 25 W
Fan Speed 1,650 RPM
Rotation Reversible
IP Rating IP67
Net Weight 1.53 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved