EC5472FP
US Motors Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EC5472FP

US Motors Fans
In stock
Item Number
EC5472FP
MFG Item Number
EC5472FP
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
EC5472FP
Motor, ECM

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EC5472FP
Item Number EC5472FP
Manufacturer US Motors
Family Series US Motors Fans
Operating Voltage 230 VAC, 115 VAC
Nominal Voltage 120 VAC, 240 VAC
Fan Speed 1,700 RPM
Rotation Clockwise
IP Rating IP67
Net Weight 6.61 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved