US2B1829
US Motors Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

US2B1829

US Motors Fans
In stock
Item Number
US2B1829
MFG Item Number
US2B1829
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
US2B1829
Fan Blade

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number US2B1829
Item Number US2B1829
Manufacturer US Motors
Family Series US Motors Fans
Blade Diameter 18 "
Pitch Degree 29 "
Rotation Counterclockwise
Fan Speed 1,140 RPM
Bore Size 0.5 "
Wings 2
Net Weight 0 lbs
Gross Weight 12.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved