US3A2426
US Motors Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

US3A2426

US Motors Fans
In stock
Item Number
US3A2426
MFG Item Number
US3A2426
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
US3A2426
Fan Blade

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number US3A2426
Item Number US3A2426
Manufacturer US Motors
Family Series US Motors Fans
Blade Diameter 24 "
Pitch Degree 26 "
Rotation Clockwise
Fan Speed 1,140 RPM
Bore Size 0.5 "
Wings 3
Net Weight 0 lbs
Gross Weight 17.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved