US3A2630
US Motors Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

US3A2630

US Motors Fans
In stock
Item Number
US3A2630
MFG Item Number
US3A2630
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
US3A2630
Fan Blade

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number US3A2630
Item Number US3A2630
Manufacturer US Motors
Family Series US Motors Fans
Blade Diameter 26 "
Pitch Degree 30 "
Rotation Clockwise
Bore Size 0.5 "
Wings 3
Net Weight 0 lbs
Gross Weight 2.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved