US3B2423
US Motors Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

US3B2423

US Motors Fans
In stock
Item Number
US3B2423
MFG Item Number
US3B2423
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
US3B2423
Fan Blade

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number US3B2423
Item Number US3B2423
Manufacturer US Motors
Family Series US Motors Fans
Blade Diameter 24 "
Pitch Degree 23 "
Rotation Counterclockwise
Fan Speed 1,140 RPM
Bore Size 0.5 "
Wings 3
Net Weight 0 lbs
Gross Weight 17.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved