US3B3020
US Motors Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

US3B3020

US Motors Fans
In stock
Item Number
US3B3020
MFG Item Number
US3B3020
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
US3B3020
Fan Blade

Series Information

Specifications

Specifications
Manufacturer Part Number US3B3020
Item Number US3B3020
Manufacturer US Motors
Family Series US Motors Fans
Blade Diameter 30 "
Pitch Degree 20 "
Rotation Counterclockwise
Fan Speed 1,140 RPM
Bore Size 0.625 "
Wings 3
Net Weight 0 lbs
Gross Weight 21.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved