US4A3024
US Motors Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

US4A3024

US Motors Fans
In stock
Item Number
US4A3024
MFG Item Number
US4A3024
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
US4A3024
Fan Blade

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number US4A3024
Item Number US4A3024
Manufacturer US Motors
Family Series US Motors Fans
Blade Diameter 30 "
Pitch Degree 24 "
Rotation Clockwise
Fan Speed 1,140 RPM
Bore Size 0.625 "
Wings 4
Net Weight 0 lbs
Gross Weight 24.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved