US4B1827
US Motors Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

US4B1827

US Motors Fans
In stock
Item Number
US4B1827
MFG Item Number
US4B1827
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
US4B1827
Fan Blade

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number US4B1827
Item Number US4B1827
Manufacturer US Motors
Family Series US Motors Fans
Blade Diameter 18 "
Pitch Degree 27 "
Rotation Counterclockwise
Fan Speed 1,140 RPM
Bore Size 0.5 "
Wings 4
Net Weight 0 lbs
Gross Weight 15.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved