US4B2223
US Motors Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

US4B2223

US Motors Fans
In stock
Item Number
US4B2223
MFG Item Number
US4B2223
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
US4B2223
Fan Blade

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number US4B2223
Item Number US4B2223
Manufacturer US Motors
Family Series US Motors Fans
Blade Diameter 22 "
Pitch Degree 23 "
Rotation Counterclockwise
Fan Speed 1,140 RPM
Bore Size 0.5 "
Wings 4
Net Weight 0 lbs
Gross Weight 20 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved