US4B2622
US Motors Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

US4B2622

US Motors Fans
In stock
Item Number
US4B2622
MFG Item Number
US4B2622
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
US4B2622
Fan Blade

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number US4B2622
Item Number US4B2622
Manufacturer US Motors
Family Series US Motors Fans
Blade Diameter 26 "
Pitch Degree 22 "
Rotation Counterclockwise
Fan Speed 1,140 RPM
Bore Size 0.5 "
Wings 4
Net Weight 0 lbs
Gross Weight 21.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved