016M019SS
Unistrut Strut
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

016M019SS

Unistrut Strut
In stock
Item Number
016M019SS
MFG Item Number
307370
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Strut, Series
Item #
016M019SS
Pipe Clamp

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 307370
Item Number 016M019SS
Manufacturer Unistrut
Family Series Unistrut Strut
Style Cushioned Clamp Tube
Trade Size 1 "
Comments 304 Stainless Steel
Gross Weight 0 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved