016M019ZD
Unistrut Strut
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

016M019ZD

Unistrut Strut
In stock
Item Number
016M019ZD
MFG Item Number
307371
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Strut, Series
Item #
016M019ZD
Pipe Clamp

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 307371
Item Number 016M019ZD
Manufacturer Unistrut
Family Series Unistrut Strut
Style Cushioned Clamp Tube
Trade Size 1 "
Comments Perma-Gold
Gross Weight 0.078 lbs
Net Weight 0.078 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved