021N026ZD
Unistrut Strut
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

021N026ZD

Unistrut Strut
In stock
Item Number
021N026ZD
MFG Item Number
307403
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Strut, Series
Item #
021N026ZD
Pipe Clamp

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 307403
Item Number 021N026ZD
Manufacturer Unistrut
Family Series Unistrut Strut
Style Cushioned Clamp Tube
Trade Size 1 "
Comments Perma-Gold
Gross Weight 0 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved