P1117EG
Unistrut Strut
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P1117EG

Unistrut Strut
In stock
Item Number
P1117EG
MFG Item Number
304156
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Strut, Series
Item #
P1117EG
Clamp,Rigid Steel/Conduit

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 304156
Item Number P1117EG
Manufacturer Unistrut
Family Series Unistrut Strut
Style Conduit Clamp
Trade Size 2 "
Comments Electro-galvanized
Gross Weight 1.675 lbs
Net Weight 0.33 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved