P1119ASEG
Unistrut Strut
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P1119ASEG

Unistrut Strut
In stock
Item Number
P1119ASEG
MFG Item Number
304206
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Strut, Series
Item #
P1119ASEG
Clamp,Rigid Steel/Conduit

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 304206
Item Number P1119ASEG
Manufacturer Unistrut
Family Series Unistrut Strut
Style Conduit Clamp
Trade Size 3 "
Comments Electro-galvanized
Gross Weight 0.43 lbs
Net Weight 0.43 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved