The store will not work correctly when cookies are disabled.
P1271SEG
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Item Number |
P1271SEG |
Manufacturer Part Number |
304382 |
Ships Factory Direct |
No |
Manufacturer |
Unistrut |
Family Series |
Unistrut Beam Clamps |
Composition |
Steel |
Base Size |
1.5 " |
Tapped Hole Size |
9/16 |
Load Rating |
500 lbs |
Comments |
Design Load Each 500 Lbs (2.22 kN) Use in Pairs Only, Requires P1010 Channel Nut and bolt |
Net Weight |
0.95 lbs |
Gross Weight |
0.95 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved