P2265HG
Unistrut Strut
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P2265HG

Unistrut Strut
In stock
Item Number
P2265HG
MFG Item Number
305649
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Strut, Series
Item #
P2265HG
45° Angular Fitting

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 305649
Item Number P2265HG
Manufacturer Unistrut
Family Series Unistrut Strut
Style Angle Fitting
Angle 45 °
Comments Hot-Dipped Galvanized
Gross Weight 0.675 lbs
Net Weight 0.675 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved