P2786ZD
Unistrut Beam Clamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P2786ZD

Unistrut Beam Clamps
In stock
Item Number
P2786ZD
MFG Item Number
306313
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, Series
Item #
P2786ZD
Beam Clamp,5in.H,ZD

Series Information

Specifications

Specifications
Item Number P2786ZD
Manufacturer Part Number 306313
Ships Factory Direct No
Manufacturer Unistrut
Family Series Unistrut Beam Clamps
Composition Steel
Base Size 3 "
Jaw Open 5 "
Load Rating 1,000 lbs
Comments Design Load Each 1,000 Lbs (4.45 kN) Use in Pairs Only
Net Weight 0.92 lbs
Gross Weight 0.92 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved