P2787HG
Unistrut Beam Clamps, P2787 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P2787HG

Unistrut Beam Clamps, P2787 Series
In stock
Item Number
P2787HG
MFG Item Number
306316
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, P2787 Series
Item #
P2787HG
Beam Clamp,8-1/4in.H,HG

P2787 Series Information

Specifications

Specifications
Product Series P2787
Item Number P2787HG
Manufacturer Part Number 306316
Ships Factory Direct No
Manufacturer Unistrut
Family Series Unistrut Beam Clamps, P2787 Series
Composition Steel
Base Size 3 "
Jaw Open 8.25 "
Load Rating 1,000 lbs
Comments Design Load Each 1,000 Lbs (4.45 kN) Use in Pairs Only
Net Weight 1.12 lbs
Gross Weight 1.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved