0116425-008
Veeder Root Counters, 1164 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0116425-008

Veeder Root Counters, 1164 Series
In stock
Item Number
0116425-008
MFG Item Number
0116425-008
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, 1164 Series
Item #
0116425-008
Mechanical Counter, 0.5:1 Worm Drive

1164 Series Information

  • Five Digit Display
  • White on Black Figures
  • Manual Wing Nut Reset
  • Base Mount
  • Bidirectional

Specifications

Specifications
Manufacturer Part Number 0116425-008
Item Number 0116425-008
Manufacturer Veeder Root
Product Series 1164
Family Series Veeder Root Counters, 1164 Series
Drive Worm
Gearing 0.5:1
Torque 4 oz-in
Number of Digits 5
Reset Wing Nut
Mounting Surface Mount
Color White Text on Black Background
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved