0743785-004
Veeder Root Counters, 7437/7438 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0743785-004

Veeder Root Counters, 7437/7438 Series
In stock
Item Number
0743785-004
MFG Item Number
0743785-004
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Counters, 7437/7438 Series
Item #
0743785-004
Electromechanical Counter, 115VDC,

7437/7438 Series Information

  • 24/115/230 VAC or 12/24 VDC
  • 5, 6, or 7 Figure Display
  • Non‑Reset/Push Bar Reset
  • 600 Counts Per Minute
  • Tamper Resistant Construction
The 7437/7438 series offers high reliability at a low cost. Frequently used in business equipment, vending machines, and metering instrumentation. Low power DC models are excellent for battery operated applications. Series 7437 is non‑reset, keeping counted totals secure. A quick‑reset bar is featured in series 7438.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 0743785-004
Item Number 0743785-004
Manufacturer Veeder Root
Product Series 7437/7438
Family Series Veeder Root Counters, 7437/7438 Series
Nominal Supply Voltage 120 VAC
Supply Voltage 115 VDC
Number of Digits 5
Color White Text on Black Background
Mounting Surface Mount
Connections Wire Leads
Count Speed (CPM) 600 Cpm
Reset Non-Reset
Continuous Operation Yes
Approvals CSA, UL
Net Weight 0.25 lbs
Gross Weight 0.25 lbs
Digit Height (in) 0.16 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved