0779185-206
Veeder Root Counters, 7790/7791 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0779185-206

Veeder Root Counters, 7790/7791 Series
In stock
Item Number
0779185-206
MFG Item Number
0779185-206
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, 7790/7791 Series
Item #
0779185-206
Counter, 24VDC, Panel Mount,

7790/7791 Series Information

  • 24/48/115 VAC or 6/12/24 VDC
  • 5 or 6 Figure Display
  • Non‑Reset/Push Bar Reset
  • 600 Counts Per Minute
  • Compact Size
The series 7790 is a non‑reset totalizer that delivers excellent performance and reliability characteristics for a minimal price. The series 7791 includes a push bar reset feature.

Videos

Specifications

Specifications
Manufacturer Part Number 0779185-206
Item Number 0779185-206
Manufacturer Veeder Root
Product Series 7790/7791
Family Series Veeder Root Counters, 7790/7791 Series
Nominal Supply Voltage 24 VDC
Supply Voltage 24 VDC
Number of Digits 5
Color White Text on Black Background
Mounting Panel Mount
Connections Wire Leads
Count Speed (CPM) 600 Cpm
Reset Push Button
Continuous Operation Yes
Approvals CSA, UL
Net Weight 0.185 lbs
Gross Weight 0.21 lbs
Digit Height (in) 0.16 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved