VC772-102
Veeder Root Counters, VERSACOUNT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VC772-102

Veeder Root Counters, VERSACOUNT Series
In stock
Item Number
VC772-102
MFG Item Number
VC772-102
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, VERSACOUNT Series
Item #
VC772-102
Versacount, 12-30VAC

VERSACOUNT Series Information


The Veeder‑Root VersaCount 1/16 DIN size multifunction counter is the most versatile counter on the market today. Whatever your application, timing, counting, rate measuring, position indicating, volume measurement, speed controlling, length cutting or batch, shift, pulse or piece counting, ‑ the VersaCount is the only device you need when versatility counts.

  • Versatile All‑in‑one 1/16 DIN size multi‑function device
  • Fast installation and replacement with plug in terminals
  • View two separate outputs at the same time with large 2‑line, easy to read display
  • Simple to operate with four large buttons
  • Fast input frequency up to 60 kHz for high speed applications
  • Up to 3 presets for precision control
  • Signal times programmable up to 10 minutes for a variety of applications
  • Prescaler adjustable from 0.001 to 99.9999 for industry leading precision


Videos

Specifications

Specifications
Manufacturer Part Number VC772-102
Item Number VC772-102
Manufacturer Veeder Root
Product Series VERSACOUNT
Family Series Veeder Root Counters, VERSACOUNT Series
Nominal Voltage 12 VDC, 24 VDC
Voltage 12-30 VDC
Presets 3
Outputs (3) Solid State, (2) Relay
Display Type LCD - Reflective
Display Size 2 Line, 6 Digit
Display Range -999,999-999,999
Functions Batch Counter, Counter, Tachometer, Timer
Termination Screw Terminals
Mounting Panel Mount
IP Rating IP65
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0.31 lbs
Gross Weight 0.685 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved