The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CDLSXTM
Veris Industries HVAC Sensors, C Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
CO2 Sensor,Duct,LCD,Temp,20k
Microprocessor‑based design increases accuracy and reduces installation time Innovative self‑calibration algorithm...easy to maintain Non‑dispersive infrared technology (NDIR) repeatable to (+‑)20 ppm (+‑) 1% of measured value...high accuracy measurement Snap‑on faceplate...no screws required,making installation and service easy Field‑selectable outputs for operation flexibility Integrated transducer and probe...eliminates the need to install a separate pick‑up tube APPLICATIONS:
Controlling ventilation in response to occupancy ASHRAE 62.1 air quality standard compliance Office buildings,conference rooms,schools,retail stores,etc CDL/CWL carbon dioxide (CO2) sensors maximize energy savings,while helping optimize ventilation.These sensors allow ventilation systems to be controlled by the amount of CO2 present in a space.The CWL/CDL Series detect fluctuations in CO2 levels and signal ventilation systems to provide an inlet of fresh air optimal for the space at a given time saving energy and increasing tenant comfort.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
CDLSXTM
Item Number
CDLSXTM
Manufacturer
Veris Industries
Product Series
C
Family Series
Veris Industries HVAC Sensors, C Series
Gas Type
Carbon Dioxide
Application
Duct
Input
20-30 VDC, 24 VAC
Output
0-10 VDC, 0-5 VDC, 4-20 mA
Humidity Sensor
No
Temperature Sensor
Yes
Temperature Range
50-95 °F
Display
LCD
Override
No
Set Point
No
Approvals
CE
RoHS Compliant
Yes
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved