The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E681C201V3
Veris Industries Sensors, E681X Series
MFG Item Number
E681C201V3
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Current Transformer,Split Core,
High accuracy 0.333 V output UL Recognized APPLICATIONS:
Data logging Recording Power monitoring Energy management Alternative energy monitoring Cost allocation The E681x and E682x Series of current transducers provide a standard voltage output for use with data loggers,chart recorders,and power monitoring equipment.Both series have 0.333 V output.E682x devices are solid‑core,while E681x CTs are split‑core.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
E681C201V3
Item Number
E681C201V3
Manufacturer
Veris Industries
Product Series
E681X
Family Series
Veris Industries Sensors, E681X Series
Split Core
Yes
Window Size
1.25 x 1.25 "
Output
0.333 VAC
Frequency Range
50-60 Hz
Approvals
CE, UR
RoHS
Yes
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved