E683C502
Veris Industries Sensors, E683X Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E683C502

Veris Industries Sensors, E683X Series
In stock
Item Number
E683C502
MFG Item Number
E683C502
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, E683X Series
Item #
E683C502
CT,Rogowski,9.8in.[250mm]L,600V,5kA

E683X Series Information

  • Easy installation
  • Maximum flexibility
  • Fast CT connection
  • UL Recognized
  • Enhanced accuracy
APPLICATIONS:
  • Data logging
  • Recording
  • Power monitoring
  • Energy management
  • Alternative energy monitoring
  • Cost allocation
The E683x Series of Rogowski flexible rope style current transducers (CTs) provide secondary AC voltage proportional to the primary (sensed) current.For use with E5xxxA and E2x Series power meters,the E683x Series CTs provide a cost‑effective means to transform electrical service amperages to a voltage compatible with monitoring equipment.The flexible core makes it easy to fit in tight enclosures.These products provide reinforced insulation between the sensed conductor and the output leads.The E683x Series works exclusively with the E2x and E5xxxA power and energy meters and is a U018 equivalent.These meters have a built‑in power supply and integrator,so CT connection is fast and simple.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E683C502
Item Number E683C502
Manufacturer Veris Industries
Product Series E683X
Family Series Veris Industries Sensors, E683X Series
Split Core No
Frequency Range 50-60 Hz
Approvals CE, UR
Net Weight 0.315 lbs
Gross Weight 0.315 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved