EP2100S2
Veris Industries Transducers, EP2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EP2100S2

Veris Industries Transducers, EP2 Series
In stock
Item Number
EP2100S2
MFG Item Number
EP2100S2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, EP2 Series
Item #
EP2100S2
EP,Anlg In,3-15/0-20psi,Cover

EP2 Series Information

  • Field selectable
  • Quiet operation
  • Manual override
  • Multi‑point calibration
  • Pressure loss alarm
  • Fail‑safe vent
APPLICATIONS:
  • Hospitals
  • Schools
  • Pneumatic dampers/actuators
The EP2 Series electropneumatic pressure transducer uses microcontrolled poppet valve technology for highly accurate pressure sensing in multiple applications.The poppet valves consume no air,eliminating unnecessary air losses in the system and allowing for stable and reliable operation.The EP2 comes installed on standard SnapTrack,and an optional dust cover is available to protect from the environment.An LCD display and LED indicators make it easy to read system status at a glance.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EP2100S2
Item Number EP2100S2
Manufacturer Veris Industries
Product Series EP2
Family Series Veris Industries Transducers, EP2 Series
Type Micro-Controlled
Pressure Range (Gauge) 0-20 psi
Max Pressure (Gauge) 20 psi
Input 24 VDC
Output 0-10 VDC
Electrical Connection Screw Terminal
Pressure Connection 1/8 in I.D. poly tubing
Temperature Range 25-140 °F
Approvals CE
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved